Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Replacement Straight Bits

57205

Replacement Straight Bits
Item #101703113
  • 0.15625 Key Size
  • 5" Long
Replacement Straight Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.15625 Key Size
  • 5" Long
Key Size 0.15625
Length 5 in
Weight 0.03 LB
EAN or UPC 82171572050
NSN Number 5120-01-431-7203
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison