- 0.1875 Key Size
- 6" Long
| Width | 0.3 |
| Key Size | 0.1875 |
| Length | 6 in |
| Weight | 0.051 LB |
| EAN or UPC | 82171572074 |
| NSN Number | 5120-01-431-7220 |
| Width | 0.3 |
| Key Size | 0.1875 |
| Length | 6 in |
| Weight | 0.051 LB |
| EAN or UPC | 82171572074 |
| NSN Number | 5120-01-431-7220 |