- 0.25 Key Size
- 6" Long
| Key Size | 0.25 |
| Length | 6 in |
| Width | 0.3 |
| Weight | 0.091 LB |
| EAN or UPC | 82171572111 |
| NSN Number | 5120-01-431-7270 |
| Key Size | 0.25 |
| Length | 6 in |
| Width | 0.3 |
| Weight | 0.091 LB |
| EAN or UPC | 82171572111 |
| NSN Number | 5120-01-431-7270 |