Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Replacement Straight Bits

57213

Replacement Straight Bits
Item #101702871
  • 0.3125 Key Size
  • 7" Long
Replacement Straight Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.3125 Key Size
  • 7" Long
Length 7 in
Key Size 0.3125
Weight 0.17 LB
EAN or UPC 82171572135
NSN Number 5120-01-431-7273
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison