- 3/32" Key Size
- Cushion-Grip Hex Key
- 6" Length
features
- Made in USA
| Key Size | 3/32 in |
| Length | 6 in |
| Inch/Metric | Inch |
| Type | T-Handle |
| Weight | 0.05 LB |
| EAN or UPC | 82171573002 |
| NSN Number | 5120-01-431-7152 |
| Key Size | 3/32 in |
| Length | 6 in |
| Inch/Metric | Inch |
| Type | T-Handle |
| Weight | 0.05 LB |
| EAN or UPC | 82171573002 |
| NSN Number | 5120-01-431-7152 |