- 5/32" Key Size
- Cushion-Grip Hex Key
- 6" Length
features
- Made in USA
| Length | 6 in |
| Inch/Metric | Inch |
| Type | T-Handle |
| Key Size | 5/32 in |
| Weight | 0.115 LB |
| EAN or UPC | 82171573088 |
| NSN Number | 5120-01-431-7233 |
| Length | 6 in |
| Inch/Metric | Inch |
| Type | T-Handle |
| Key Size | 5/32 in |
| Weight | 0.115 LB |
| EAN or UPC | 82171573088 |
| NSN Number | 5120-01-431-7233 |