- 9/64" Key Size
- Loop Handle Hex Key
- 6" Length
| Inch/Metric | Inch |
| Type | Loop Handle |
| Key Size | 9/64 in |
| Length | 6 in |
| Weight | 0.05 LB |
| EAN or UPC | 82171573231 |
| NSN Number | 5120-01-432-1609 |
| Inch/Metric | Inch |
| Type | Loop Handle |
| Key Size | 9/64 in |
| Length | 6 in |
| Weight | 0.05 LB |
| EAN or UPC | 82171573231 |
| NSN Number | 5120-01-432-1609 |