- 1/4" Key Size
- Loop Handle Hex Key
- 6" Length
| Inch/Metric | Inch |
| Length | 6 in |
| Type | Loop Handle |
| Key Size | 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 82171573279 |
| NSN Number | 5120-01-432-1622 |
| Inch/Metric | Inch |
| Length | 6 in |
| Type | Loop Handle |
| Key Size | 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 82171573279 |
| NSN Number | 5120-01-432-1622 |