- 0.035" Key Size
- Handi-Hex™ Hex Key
| Type | Handi-Hex™ |
| Key Size | .035 in |
| Inch/Metric | Inch |
| Weight | 0.05 LB |
| EAN or UPC | 82171574023 |
| NSN Number | 5120-00-203-5107, 5120-01-431-7188 |
| Type | Handi-Hex™ |
| Key Size | .035 in |
| Inch/Metric | Inch |
| Weight | 0.05 LB |
| EAN or UPC | 82171574023 |
| NSN Number | 5120-00-203-5107, 5120-01-431-7188 |