- 7/64" Key Size
- Plas-T-Key® Hex Key
- 2 1/8" Length
| Type | Plas-T-Key® |
| Key Size | 7/64 in |
| Inch/Metric | Inch |
| Length | 2 1/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 82171575020 |
| NSN Number | 5120-01-432-1636 |
| Type | Plas-T-Key® |
| Key Size | 7/64 in |
| Inch/Metric | Inch |
| Length | 2 1/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 82171575020 |
| NSN Number | 5120-01-432-1636 |