- 5/32" Key Size
- Plas-T-Key® Hex Key
- 2 11/16" Length
| Inch/Metric | Inch |
| Length | 2 11/16 in |
| Type | Plas-T-Key® |
| Key Size | 5/32 in |
| Weight | 0.087 LB |
| EAN or UPC | 82171575082 |
| NSN Number | 5120-01-432-1655 |
| Inch/Metric | Inch |
| Length | 2 11/16 in |
| Type | Plas-T-Key® |
| Key Size | 5/32 in |
| Weight | 0.087 LB |
| EAN or UPC | 82171575082 |
| NSN Number | 5120-01-432-1655 |