- 3/16" Key Size
- Plas-T-Key® Hex Key
- 3 3/32" Length
| Length | 3 3/32 in |
| Inch/Metric | Inch |
| Type | Plas-T-Key® |
| Key Size | 3/16 in |
| Weight | 0.098 LB |
| EAN or UPC | 82171575105 |
| NSN Number | 5120-01-432-1653 |
| Length | 3 3/32 in |
| Inch/Metric | Inch |
| Type | Plas-T-Key® |
| Key Size | 3/16 in |
| Weight | 0.098 LB |
| EAN or UPC | 82171575105 |
| NSN Number | 5120-01-432-1653 |