- 3/8" Key Size
- Ball Plus™Screwdriver Long Length Hex Key
| Inch/Metric | Inch |
| Type | Ball Plus™Screwdriver Long Length |
| Key Size | 3/8 in |
| Weight | 0.55 LB |
| EAN or UPC | 82171577604 |
| Inch/Metric | Inch |
| Type | Ball Plus™Screwdriver Long Length |
| Key Size | 3/8 in |
| Weight | 0.55 LB |
| EAN or UPC | 82171577604 |