- 8 mm Key Size
- Ball Plus™Screwdriver Long Length Hex Key
| Key Size | 8 mm |
| Inch/Metric | Metric |
| Type | Ball Plus™Screwdriver Long Length |
| Weight | 2.205 LB |
| EAN or UPC | 82171577765 |
| Key Size | 8 mm |
| Inch/Metric | Metric |
| Type | Ball Plus™Screwdriver Long Length |
| Weight | 2.205 LB |
| EAN or UPC | 82171577765 |