- 2 mm Key Size
- Plas-T-Key® Hex Key
| Length | 2 11/16 in |
| Type | Plas-T-Key® |
| Key Size | 2 mm |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 82171578304 |
| NSN Number | 5120-01-431-7237 |
| Length | 2 11/16 in |
| Type | Plas-T-Key® |
| Key Size | 2 mm |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 82171578304 |
| NSN Number | 5120-01-431-7237 |