- 5 mm Key Size
- Plas-T-Key® Hex Key
| Type | Plas-T-Key® |
| Inch/Metric | Metric |
| Key Size | 5 mm |
| Length | 2 11/16 in |
| Weight | 0.102 LB |
| EAN or UPC | 82171578380 |
| NSN Number | 5120-01-431-7245 |
| Type | Plas-T-Key® |
| Inch/Metric | Metric |
| Key Size | 5 mm |
| Length | 2 11/16 in |
| Weight | 0.102 LB |
| EAN or UPC | 82171578380 |
| NSN Number | 5120-01-431-7245 |