- 2.5 mm Key Size
- Loop Handle Hex Key
- 6" Length
| Type | Loop Handle |
| Inch/Metric | Metric |
| Key Size | 2.5 mm |
| Length | 6 in |
| Weight | 0.041 LB |
| EAN or UPC | 82171578618 |
| NSN Number | 5120-01-432-1619 |
| Type | Loop Handle |
| Inch/Metric | Metric |
| Key Size | 2.5 mm |
| Length | 6 in |
| Weight | 0.041 LB |
| EAN or UPC | 82171578618 |
| NSN Number | 5120-01-432-1619 |