- T-10 Key Size
- Torx Short Arm Hex Key
| Key Size | T-10 |
| Type | Torx Short Arm |
| Inch/Metric | Torx® |
| Weight | 0.008 LB |
| EAN or UPC | 82171579851 |
| NSN Number | 5120-01-431-7092 |
| Key Size | T-10 |
| Type | Torx Short Arm |
| Inch/Metric | Torx® |
| Weight | 0.008 LB |
| EAN or UPC | 82171579851 |
| NSN Number | 5120-01-431-7092 |