- T-20 Key Size
- Torx Short Arm Hex Key
| Key Size | T-20 |
| Inch/Metric | Torx® |
| Type | Torx Short Arm |
| Weight | 0.016 LB |
| EAN or UPC | 82171579875 |
| NSN Number | 5120-01-431-7111 |
| Key Size | T-20 |
| Inch/Metric | Torx® |
| Type | Torx Short Arm |
| Weight | 0.016 LB |
| EAN or UPC | 82171579875 |
| NSN Number | 5120-01-431-7111 |