- T-45 Key Size
- Torx Short Arm Hex Key
| Type | Torx Short Arm |
| Key Size | T-45 |
| Inch/Metric | Torx® |
| Weight | 0.094 LB |
| EAN or UPC | 82171579929 |
| NSN Number | 5120-01-431-7107 |
| Type | Torx Short Arm |
| Key Size | T-45 |
| Inch/Metric | Torx® |
| Weight | 0.094 LB |
| EAN or UPC | 82171579929 |
| NSN Number | 5120-01-431-7107 |