- 5/32" Key Size
- Cushion-Grip Hex Key
- 9" Length
features
- Made in USA
| Type | Cushion-Grip |
| Inch/Metric | Inch |
| Length | 9 in |
| Key Size | 5/32 in |
| Weight | 0.148 LB |
| EAN or UPC | 82171582585 |
| NSN Number | 5120-01-431-7240 |
| Type | Cushion-Grip |
| Inch/Metric | Inch |
| Length | 9 in |
| Key Size | 5/32 in |
| Weight | 0.148 LB |
| EAN or UPC | 82171582585 |
| NSN Number | 5120-01-431-7240 |