- Individual Plas-T-Key®
- 9/64"
- T-Handle
features
- With cushion grip
- Precise fitting key
- Resists rotational distortion
- Heat-treated tempered alloy steel construction
| Handle Material | Alloy Steel |
| Inch/Metric | Inch |
| Key Size | 9/64 in |
| Measuring System | SAE |
| Type | T-Handle |
| Weight | 0.095 LB |
| EAN or UPC | 82171584060 |
| NSN Number | 5120-01-431-7223 |

