- 5/32" Key Size
- Plas-T-Key® Hex Key
- 4 1/2" Length
features
- Made in USA
| Type | Plas-T-Key® |
| Length | 4 1/2 in |
| Key Size | 5/32 in |
| Inch/Metric | Inch |
| Weight | 0.093 LB |
| EAN or UPC | 82171584084 |
| NSN Number | 5120-01-431-7248 |
| Type | Plas-T-Key® |
| Length | 4 1/2 in |
| Key Size | 5/32 in |
| Inch/Metric | Inch |
| Weight | 0.093 LB |
| EAN or UPC | 82171584084 |
| NSN Number | 5120-01-431-7248 |