- Hex Bit Socket
- 3 mm
features
- Chrome vanadium alloy steel socket with heat treated alloy steel insert bits
| Key Size | 3 mm |
| Inch/Metric | Metric |
| Length | 2.071 in |
| Type | Hex Bit Socket |
| Weight | 0.12 LB |
| EAN or UPC | 82171586767 |
| NSN Number | 5120-01-430-8136 |
| Key Size | 3 mm |
| Inch/Metric | Metric |
| Length | 2.071 in |
| Type | Hex Bit Socket |
| Weight | 0.12 LB |
| EAN or UPC | 82171586767 |
| NSN Number | 5120-01-430-8136 |