- Hex Bit Socket
- 8 mm
features
- Chrome vanadium alloy steel socket with heat treated alloy steel insert bits
| Inch/Metric | Metric |
| Type | Hex Bit Socket |
| Key Size | 8 mm |
| Length | 2.071 in |
| Weight | 0.1 LB |
| EAN or UPC | 82171586842 |
| NSN Number | 5120-01-053-4159, 5120-01-430-8128 |

