- Hex Bit Socket
- 3/8" Drive
- 1/4" Hex
- 2.920" Overall Length
features
- Chrome vanadium alloy steel socket with heat treated alloy steel insert bits
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Drive End | 0.94 in |
| Bit Length | 1 1/2 in |
| Hex Size | 1/4 in |
| Overall Length | 2.92 in |
| Socket Series | Bit |
| Weight | 0.1 LB |
| EAN or UPC | 82171588129 |
| NSN Number | 5120-00-596-8508, 5120-01-430-8081 |

