- Hex Bit Socket
- 3/8" Drive
- 5/16" Hex
- 2.920" Overall Length
| Socket Drive Size | 3/8 in |
| Hex Size | 5/16 in |
| Drive Type | Square |
| Finish | Nickel Chrome |
| Locking Type | Ball |
| Tip Type | Hex |
| Overall Length | 2.92 in |
| Inch/Metric | Inch |
| Material | Cold Formed Steel |
| Weight | 0.1 LB |
| EAN or UPC | 82171588143 |
| NSN Number | 5120-00-683-8602, 5120-01-430-8126 |

