- Hex Bit Socket
- 3/8" Drive
- 3/8" Hex
- 3" Overall Length
features
- Made in USA
| Overall Length | 3 in |
| Bit Length | N/A |
| Hex Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard |
| Drive Type | Square |
| Drive End | 0.94 in |
| Weight | 0.1 LB |
| EAN or UPC | 82171588150 |
| NSN Number | 5120-00-596-1199, 5120-01-430-8090 |

