- Hex Bit Socket
- 1/2" Drive
- 3/8" Hex
- 3.120" Overall Length
| Inch/Metric | Inch |
| Material | Cold Formed Steel |
| Overall Length | 3.12 in |
| Finish | Nickel Chrome |
| Tip Type | Hex |
| Locking Type | Ball |
| Drive Type | Square |
| Hex Size | 3/8 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.18 LB |
| EAN or UPC | 82171588402 |
| NSN Number | 5120-00-585-6237, 5120-01-430-7731 |

