- Torx® Individual Long Arm
- T-15
- L-Handle
features
- Heat-treated alloy steel with black finish
- Precision formed to exact dimensional tolerances for precise fit
| Key Size | T-15 |
| Measuring System | Torx |
| Handle Material | Alloy Steel |
| Type | L-Handle |
| Weight | 0.017 LB |
| EAN or UPC | 82171589270 |
| NSN Number | 5120-01-431-7117 |

