- Ball Plus™ Metric Individual Hex Keys
- 9 mm
- L-Handle, Ball End
features
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
| Measuring System | Metric |
| Type | L-Handle, Ball End |
| Handle Material | Alloy Steel |
| Inch/Metric | Metric |
| Key Size | 9 mm |
| Weight | 0.251 LB |
| EAN or UPC | 82171591150 |

