- Ball Plus™ Metric Individual Hex Keys
- 12 mm
- L-Handle, Ball End
features
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
| Measuring System | Metric |
| Key Size | 12 mm |
| Handle Material | Alloy Steel |
| Inch/Metric | Metric |
| Type | L-Handle, Ball End |
| Weight | 0.53 LB |
| EAN or UPC | 82171591181 |

