- Ball Plus™ Individual Hex Key
- 3/4"
- L-Handle, Ball End
features
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
| Inch/Metric | Inch |
| Key Size | 3/4 in |
| Measuring System | SAE |
| Type | L-Handle, Ball End |
| Handle Material | Alloy Steel |
| Weight | 1.891 LB |
| EAN or UPC | 82171593345 |

