- Carbon 12" Long
- 32 Teeth Hacksaw Blade
| Length | 12 in |
| Gauge Thickness | N/A |
| Material | Carbon Steel |
| Teeth Per Inch | 32 |
| Weight | 0.12 LB |
| NSN Number | 5110-01-430-8500 |
| Length | 12 in |
| Gauge Thickness | N/A |
| Material | Carbon Steel |
| Teeth Per Inch | 32 |
| Weight | 0.12 LB |
| NSN Number | 5110-01-430-8500 |