- 7 Pieces
- Solid Shaft Nut Driver Set
features
- Solid shaft
- Made in USA
includes
- Pouch
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Package Type | Pouch |
| Weight | 1.885 LB |
| NSN Number | 5120-00-540-6755, 5120-01-430-8325 |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Package Type | Pouch |
| Weight | 1.885 LB |
| NSN Number | 5120-00-540-6755, 5120-01-430-8325 |