- 7 Pieces
- Metric Solid Shaft Nut Driver Set
features
- Solid shaft
- Made in USA
includes
- Pouch
| Package Type | Pouch |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 1.885 LB |
| NSN Number | 5120-01-430-8329 |
| Package Type | Pouch |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 1.885 LB |
| NSN Number | 5120-01-430-8329 |