- 10 Pieces
- 1/4" Drive Size
- 6 Point
- Standard Socket Set
| Socket Series | Standard |
| No. of Pieces | 10 |
| Socket Size Range | 3/16 in to 9/16 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Weight | 0.475 LB |
| Socket Series | Standard |
| No. of Pieces | 10 |
| Socket Size Range | 3/16 in to 9/16 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Weight | 0.475 LB |