- 10 Pieces
- 1/4" Drive Size
- 6 Point
- Metric Socket Set
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Size Range | 4 mm to 13 mm |
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Socket Drive Size | 1/4 in |
| Weight | 0.445 LB |
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Size Range | 4 mm to 13 mm |
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Socket Drive Size | 1/4 in |
| Weight | 0.445 LB |