- 9 Pieces
- 3/8" Drive Size
- 12 Points
- Standard
| No. of Sockets | 9 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Pieces | 9 |
| Socket Size Range | 3/8 in to 7/8 in |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Weight | 1.04 LB |
| No. of Sockets | 9 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Pieces | 9 |
| Socket Size Range | 3/8 in to 7/8 in |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Weight | 1.04 LB |