- 3/8" Drive 12 Point 20 Piece Socket Set
- 3/8" Drive
- Standard & Deep
| Socket Series | Standard, Deep |
| No. of Points | 12 |
| No. of Pieces | 20 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 3/8 in to 3/4 in |
| No. of Sockets | 20 |
| Weight | 5.065 LB |
| Socket Series | Standard, Deep |
| No. of Points | 12 |
| No. of Pieces | 20 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 3/8 in to 3/4 in |
| No. of Sockets | 20 |
| Weight | 5.065 LB |