- Slotted Shim
- Size A (2" x 2")
- 1/8" Thickness
- 1/2" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Thickness | 0.125 in |
| Bolt Dia. [Max] | 0.5 in |
| Slot Width | 0.5625 in |
| Shim Size | A (2 in x 2 in) |
| Material | 304 Stainless Steel |
| Weight | 2.62 LB |

