- Slotted Shim
- Size AA (1 1/2" x 1 1/2")
- 3/8" Thickness
- 3/8" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Shim Size | AA (1 1/2 in x 1 1/2 in) |
| Thickness | 0.375 in |
| Material | 304 Stainless Steel |
| Bolt Dia. [Max] | 0.375 in |
| Slot Width | 0.4375 in |
| Weight | 0.9 LB |

