- Slotted Shims 130 Piece Mini Kit
- Shim Size AA (1 1/2" x 1 1/2")
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Material | 304 Stainless Steel |
| No. of Pieces in Set | 130 |
| Shim Size | AA (1 1/2 in x 1 1/2 in) |
| Type | Mini Kit (130 Pieces) |
| Slot Width | 0.4375 in |
| Thickness | 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in |
| Bolt Dia. [Max] | 0.375 in |
| Weight | 3.84 LB |

