- Slotted Shim
- Size B (3" x 3")
- 0.0750" Thickness
- 3/4" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Shim Size | B (3 in x 3 in) |
| Thickness | 0.075 in |
| Slot Width | 0.8125 in |
| Material | 304 Stainless Steel |
| Bolt Dia. [Max] | 0.75 in |
| Weight | 3.36 LB |

