- Slotted Shims 260 Piece Efficiency Kit
- Shim Size B (3" x 3")
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Bolt Dia. [Max] | 0.75 in |
| Slot Width | 0.8125 in |
| No. of Pieces in Set | 260 |
| Thickness | 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in |
| Material | 304 Stainless Steel |
| Shim Size | B (3 in x 3 in) |
| Type | Efficiency Kit (260 Pieces) |
| Weight | 24.26 LB |

