- Slotted Shim
- Size BB (2 1/2" x 2 1/2")
- 0.0250" Thickness
- 5/8" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Bolt Dia. [Max] | 0.625 in |
| Shim Size | BB (2 1/2 in x 2 1/2 in) |
| Thickness | 0.025 in |
| Material | 304 Stainless Steel |
| Slot Width | 0.6875 in |
| Weight | 0.82 LB |

