- Slotted Shim
- Size D (5" x 5")
- 0.0600" Thickness
- 1 1/2" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Thickness | 0.06 in |
| Material | 304 Stainless Steel |
| Slot Width | 1.5625 in |
| Bolt Dia. [Max] | 1.5 in |
| Shim Size | D (5 in x 5 in) |
| Weight | 7.16 LB |

