- Slotted Shim
- Size D (5" x 5")
- 1/4" Thickness
- 1 1/2" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Material | 304 Stainless Steel |
| Slot Width | 1.5625 in |
| Shim Size | D (5 in x 5 in) |
| Thickness | 0.25 in |
| Bolt Dia. [Max] | 1.5 in |
| Weight | 6.0 LB |

