- Slotted Shim
- Size E (6" x 6")
- 0.0500" Thickness
- 1 7/8" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Thickness | 0.05 in |
| Material | 304 Stainless Steel |
| Bolt Dia. [Max] | 1.875 in |
| Shim Size | E (6 in x 6 in) |
| Slot Width | 1.9375 in |
| Weight | 4.62 LB |

