- Slotted Shim
- Size H (8" x 8")
- 0.1000" Thickness
- 2 1/4" Maximum Bolt Dia.
- 304 Stainless Steel
description
- Protect your equipment from misalignment, downtime and the resulting damage with ALOMA precut shims.
features
- Trailer Hitch" tab design provides safe handling
| Thickness | 0.1 in |
| Shim Size | H (8 in x 8 in) |
| Slot Width | 2.3125 in |
| Material | 304 Stainless Steel |
| Bolt Dia. [Max] | 2.25 in |
| Weight | 31.2 LB |

